Canon interchangeable lens

Sebelum PPN:
Rp45.999.900
Spesifikasi
ConstitutionLens: 18 elements in 14 groups
Diameter (mm)Filter: 77
F ValueMinimum: 22
Included AccessoriesLens cap E-77II, lens hood EW-83N, lens pouch LP1319
LensStandard zoom lens
Magnification (times)Maximum shooting: 0.24
Mass of Main Unit (g)About 700
MountRF mount
Number of Fan BladesAperture: 9 (circular aperture)
Overall Length (mm)107.3
Shooting Distance (m)Minimum: 0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard zoom lens that demonstrates high depiction performance over the entire angle of view.
It has a compact and lightweight design with a total length of 107.3 mm and a mass of approximately 700 g.
For the first time, the L lens uses Nano USM, which enables high-speed AF when shooting still images and smooth AF when shooting movies.
In addition, it is equipped with an optical camera shake correction mechanism for 5 steps, which strongly supports handheld shooting.
A control ring to which functions such as aperture, shutter speed, and ISO sensitivity are assigned realizes new operability.

Ulasan Produk

Tidak ada ulasan