Canon interchangeable lens

Sebelum PPN:
Rp4.599.900
Spesifikasi
ConstitutionLens: 6 elements in 5 groups
Diameter (mm)Filter: 49
F ValueMinimum: 22
Included AccessoriesLens cap E-49
Magnification (times)Maximum shooting: 0.21
Mass of Main Unit (g)About 160
MountCanon EF mount
Number of Fan BladesAperture: 7 pieces (circular aperture)
Overall Length (mm)39.3
Shooting Distance (m)Minimum: 0.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a standard single focus lens that features a light weight and compactness of only 160g and a brightness of F1.8.
It inherits the well-established optical design from the EF50mm F1.8 II and uses a coating suitable for shooting with a digital camera.
In addition, by changing the aperture from 5 blades to 7 circular apertures, the background is beautifully blurred with a circular shape, enabling shooting expressions that make the subject stand out.
When attached to the EOS series equipped with an APS-C size CMOS sensor,
The focal length image is equivalent to about 80mm in the 35mm format, making it ideal for portrait photography.

Ulasan Produk

Tidak ada ulasan