Canon Printer Inkjet TR9530 (Alat Cetak/Print)

Sebelum PPN:
Rp7.899.900
Spesifikasi
Eco Mark Certification Number18 155 029
Feeding MethodRear tray / cassette
Included AccessoriesInk tank for setup (BCI-381C/381M/381Y/381BK/380PGBK)/setup CD-ROM/installation/basic operation manual (paper)/multi-tray
Ink5 colors (independent ink tank)
LCD monitor4.3-inch TFT color (touch panel)
Mass (kg)Approximately 9.7 (including print head and ink tank)
Maximum Resolution4800 (horizontal) x 1200 (vertical)
Noise Level (dB)49.5
Number of Colors5
Outer Dimensions, Width W x Depth D x Height H (mm)468x366x193
Printing MethodInkjet
Product Typeprinter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact A3 multifunction printer features an ADF (automatic document feeder) for efficient copying and scanning, and automatic double-sided printing for paper savings. It also supports Wi-Fi (wireless LAN) and wired LAN.
*Wi-Fi and wired LAN cannot be used at the same time.

Ulasan Produk

Tidak ada ulasan