Canon Printer Inkjet GX5030 (Print dan Fotokopi)

Sebelum PPN:
Rp13.999.900
Spesifikasi
ColorWhite
Eco Mark Certification Number21 155 057
Feeding MethodRear tray / cassette
Included AccessoriesInk bottle (GI-36C / 36M / 36Y / 36BK), setup CD-ROM (included only for Windows. For Mac, other software is provided only via the Internet), installation / basic operation manual (paper)
Ink Color4-color pigment (extra-large capacity tank)
InterfaceIEEE802.11n / IEEE802.11g / IEEE802.11b / IEEE802.11a, 100BASE-TX / 10BASE-T, Hi-Speed USB (Wi-Fi and wired LAN cannot be used at the same time)
LCD monitor2-line LCD
Mass (kg)Approximately 9 (including print head / ink tank)
Maximum Resolution600 (horizontal) x 1200 (vertical)
Noise Level (dB(A))About 49
Number of Colors4 colors
Number of NozzleTotal 4352 (print head)
Operating Temperature/Humidity Range5 to 35 ° C / 10 to 90% (however, no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 399 x 416 x 238 (when stored)
Power Consumption (W)Approximately 20 (when copying / USB connection), Approximately 0.8 (when standby / USB connection)
Power Input (V)AC100~240(50/60Hz)
Printing MethodInkjet method
Product Typeprinter
SeriesGX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A business model specialized in printing functions and equipped with an extra-large capacity tank.
"Giga Tank" allows you to print a large volume with just one refill!
With one ink bottle of each color, you can print approximately 9,000 pages* in black and approximately 21,000 pages* in color in economy mode. The extra-large capacity ink tank means you can print less frequently than cartridge-type ink cartridges, allowing you to print in color without worrying about costs. The cost per print is significantly reduced, and the low running costs contribute to cost savings.
*The number of pages that can be printed (A4 color document ISO/IEC 24712) using ink bottles refilled from the second time onwards is calculated using Canon's proprietary measurement method.
Fast print speed
The printer achieves high-speed printing of approximately 24 monochrome pages on A4 plain paper and approximately 15.5 color pages per minute, reducing the stress of high-volume printing in business settings.
"4-color pigment ink" for business printing
Canon's unique full-color pigment ink produces crisp prints with minimal bleeding. It is also water-resistant, marker-resistant, and scrub-resistant.
*Depending on the paper or marker, bleeding may occur. If using a marker, we recommend waiting about 5 minutes after printing before using it.
Convenient network and mobile connectivity: Supports wired and wireless LAN for easy connection, allowing you to build a network suited to the layout and use of your office or home. SNMP (Simple Network Management Protocol) allows you to manage a variety of printers all at once. Canon PRINT Inkjet/SELPHY allows you to print business data from smartphones and tablets. Cloud Link allows you to share business information over the cloud, bridging the information gap, enabling smooth and efficient communication.
Compact size with reduced height
By specializing in printer functionality, the height has been kept low, making it easy to fit on a shelf. Despite its high productivity, it can be installed in a compact space in the office.
Feature
Specification
Number of continuous copies: 1 to 99 sheets

Ulasan Produk

Tidak ada ulasan