Canon Printer Inkjet Multifunction TS7530 (Print dan Fotokopi)

Sebelum PPN:
Rp4.699.900
Spesifikasi
ColorWhite
Feeding MethodRear tray / cassette
Included AccessoriesInk tank for setup (BCI-301C / 301M / 301Y / 301BK / 300PGBK) , Installation / basic operation manual (paper)
Ink Level Detecting FunctionDot count method
Interface(For PC) IEEE802.11n / IEEE802.11g / IEEE802.11b, Hi-Speed USB
LCD monitor1.44 type organic EL
Mass (kg)6.3 (including print head and ink bottle)
Maximum Resolution4800 (horizontal) x 1200 (vertical)
Operating EnvironmentTemperature: 5 to 35 ° C, Humidity: 10 to 90% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)376 x 350 x 142 (when storing cassette trays / protrusions not included)
Power Consumption (W)Copy (when connected by USB): Approx. 12, Standby (when connected by USB): Approx. 0.9
Power Input (V)AC100~240(50/60Hz)
Printing MethodInkjet method
SeriesPIXUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rounded, casual design model that is easy to use with a smartphone. As working and learning methods become more diverse and the use of home inkjet printers at home increases, there is a growing need for more efficient, low-cost, and easy printing, copying, scanning, etc. In addition to being equipped with convenient functions that assist working from home and learning at home more comfortably and efficiently, the design has been renewed to blend in with a variety of interiors, giving it a luxurious and familiar feel. A QR code for direct connection is displayed on the printer's LCD screen. Simply scan it to complete the connection settings without entering the SSID or password. The large smartphone screen is used as the operation panel, giving it a smart design. If you are unsure of how to operate it, you can read the QR code displayed on the screen with your smartphone to check the solution. The newly developed Windows PC app "Canon Inkjet Smart Connect" that is compatible with this product has a simple UI that allows you to print and scan with intuitive operations, making it easy for even beginners to use the inkjet printer. In addition, you can easily set up the main unit without getting lost by simply following the guidance displayed on the screen of the smartphone app "Canon PRINT Inkjet/SELPHY". Since the ink tanks are independent and you only need to replace the colors that have run out, you can use each ink without waste, making it economical. In addition, the remaining ink level is displayed on the computer screen, so you don't have to worry about suddenly running out of ink.
*Setup CD-ROM not included

Ulasan Produk

Tidak ada ulasan