Canon Printer Inkjet Multifunction TS5430 (Print dan Fotokopi)

Sebelum PPN:
Rp3.199.900
Spesifikasi
ColorBlack
Eco Mark Certification Number19 155 018
Feeding MethodRear tray / cassette
Included AccessoriesInk tank (BC-361 / 360) , setup CD-ROM (included only for Windows. For Mac, other software is provided only via the Internet), installation / basic operation manual (paper)
LCD monitor1.44 type organic EL
Mass (kg)6.3 (including print head and ink bottle)
Maximum Resolution4800 (horizontal) x 1200 (vertical) dpi
Number of Colors4 colors
Number of Nozzle1792 nozzles in total
Outer Dimensions, Width W x Depth D x Height H (mm)403 x 315 x 148 (when storing cassette trays / protrusions not included)
Printing MethodInkjet method
Product TypeMFP
SeriesPIXUS
Suitable Paper SizeRear tray: A4, A5, B5, letter, legal, Western envelope No. 4/6, long envelope No. 3/4, postcard, postcard, postcard, business card, square (127mm x 127mm), square (89mm x 89mm), 6-cut, 2L size, L size, KG, cassette: A4, A5, B5, letter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A smartphone-friendly entry model that expresses playfulness and familiarity. As working and learning methods become more diverse and the use of home inkjet printers at home increases, there is a growing need to print, copy, scan, etc. more efficiently, at low cost, and easily. In addition to being equipped with convenient functions that assist working and learning at home more comfortably and efficiently, the design has been renewed to blend in with a variety of interiors, giving it a sense of luxury and familiarity. The large smartphone screen is used as the operation panel, giving it a smart design. If you are unsure of how to operate it, you can read the QR code displayed on the screen with your smartphone to check the solution. The newly developed Windows PC app "Canon Inkjet Smart Connect" that is compatible with this product has a simple UI that allows you to print and scan with intuitive operations, making it easy for even beginners to use the inkjet printer. In addition to the standard capacity type, large capacity ink tanks are available. You can choose according to the amount and frequency of printing. When you print large-size borderless photos on the TS5430 using the large-capacity printer, you can print them for approximately 27.8 yen (tax included) per photo, which is more economical than the standard-capacity printer, which costs approximately 32.5 yen (tax included) per photo.
*Total ink and paper cost when using Canon Photo Paper Glossy Gold. For details on the measurement document and measurement method, please check the measurement environment.

Ulasan Produk

Tidak ada ulasan