Spesifikasi
| Eco Mark Certification Number | 22 112 008 |
|---|---|
| Product Type | Refill tape |
| Repeated and Refillable | Correspondence |
| Suitable Model | Ta-DM4300-10 |
| Tape Length (m) | 50 |
| Tape Width (mm) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Approximately 400 envelopes * The longest tape glue in the series (* for long size 3 envelopes). Since it has a large capacity, you can use plenty of it and reduce the frequency of refilling.
It is an eco-friendly design that reduces the weight of waste plastic when refilling by about 50% compared to conventional products.
10mm width is safe for large envelopes. The dot-type glue makes it easy to remove the glue and the feeling of running is light, making it ideal for heavy users.
Since it is a tape glue, it is not sticky and can be adhered without waiting for drying time, and your hands and surroundings will not be dirty. Of course, the paper does not wrinkle, and the finish is beautiful!
Uses glue that suppresses acid that causes discoloration of photos and paper. Also great for scrapbooking.
Environmentally friendly non-solvent glue is used. This is an Eco Mark certified product that uses recycled resin for the case.
Approximately 400 envelopes * The longest tape glue in the series (* for long size 3 envelopes).
It is an eco-friendly design that reduces the weight of waste plastic when refilling by about 50% compared to conventional products.
10mm width is safe for large envelopes. The dot-type glue makes it easy to remove the glue and the feeling of running is light, making it ideal for heavy users.
Since it is a tape glue, it is not sticky and can be adhered without waiting for drying time, and your hands and surroundings will not be dirty. Of course, the paper does not wrinkle, and the finish is beautiful!
Uses glue that suppresses acid that causes discoloration of photos and paper. Also great for scrapbooking.
Environmentally friendly non-solvent glue is used. This is an Eco Mark certified product that uses recycled resin for the case.
Approximately 400 envelopes * The longest tape glue in the series (* for long size 3 envelopes).
Feature
SpecificationCatalog supplement: ACID FREE
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/f1P113229541-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
