KOKUYO Glue Tape <Dot Liner Long 50> (Body)

Sebelum PPN:
Rp119.900
Spesifikasi
Eco Mark Certification Number22 112 007
Product TypeBody (for refilling)
Repeated and RefillableCorrespondence
Suitable ForRefill: Ta-D4300-10
Tape Length (m)50
Tape Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Approximately 400 envelopes * The longest tape glue in the series (* for long size 3 envelopes). Since it has a large capacity, you can use plenty of it and reduce the frequency of refilling.
It is an eco-friendly design that reduces the weight of waste plastic when refilling by about 50% compared to conventional products.
10mm width is safe for large envelopes. The dot-type glue makes it easy to remove the glue and the feeling of running is light, making it ideal for heavy users.
Since it is a tape glue, it is not sticky and can be adhered without waiting for drying time, and your hands and surroundings will not be dirty. Of course, the paper does not wrinkle, and the finish is beautiful!
Uses glue that suppresses acid that causes discoloration of photos and paper. Also great for scrapbooking.
Environmentally friendly non-solvent glue is used. This is an Eco Mark certified product that uses recycled resin for the case.
Approximately 400 envelopes * The longest tape glue in the series (* for long size 3 envelopes).
Feature
Specification
Polysex specifications

Ulasan Produk

Tidak ada ulasan