Pentel Gel Ink Pen Ballpoint Energel S (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp14.900
Spesifikasi
Color (axis)Red
Dimensions, Width W x Depth D x Height H (mm)16x11x147
Eco Mark Certification Number18 112 265
InkAqueous dye
Ink ColorRed
Mass (g)12
Material(Shaft / Clip / Knock) Playback PC / (Grip) Elastomer
MechanismKnock type
MethodKnock type
Quantity1 piece
Repeated and RefillableCorrespondence
Seriesenergy gel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses Energel ink. Light and smooth writing taste. You can write dark and clear letters, it is strong in shorthand, and it dries quickly. You can knock and write quickly.
Writing / drawing

Ulasan Produk

Tidak ada ulasan