Plus (Stationery) For Mekuball Disinfectant

Sebelum PPN:
Rp179.900
Spesifikasi
Capacity (ml)500 (about 33 times)
Main ComponentWater, benzalkonium chloride
Outer Dimensions, Width W x Depth D x Height H (mm)62x62x215
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A disinfectant solution that is ideal for the material and design of paper turning [Mekball].
It is always kept clean, and now that the hygiene of common areas is a particular concern, it is ideal for personal use as well as installation and use in stores.
[Features]
・ Contains benzalkonium chloride ・ Mekball can be kept clean at all times ・ It is not sticky with a silky feel like water ・ Non-alcoholic and fragrance-free
* To maintain the sterilization effect, replace it about once a day.
* It does not sterilize the fingertips.
* 99.9% sterilization is an effect on Mekball.

Ulasan Produk

Tidak ada ulasan