Plus (Stationery) Flat Light Hit Stapler (Hekter/Stapler Kecil)

Sebelum PPN:
Rp129.900 - Rp139.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)60x81x30
Included AccessoriesNo.10 needle 300
Mass (g)106
Maximum binding depth (mm)30
Needle UsedNo.10
Number of Binding Sheets2 to 32 sheets of PPC paper
Number of Needles50 / time or 100 / time
Repeated and RefillableCorrespondence
Suitable ForUsed needle / No.10, 300 needles (1 box) included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stapler that binds up to about 32 documents into "light" and "flat".
A power assist mechanism that can be easily closed with a light force. It is bound with a light force, and documents can be closed quickly. You won't get tired even if you use it for a long time.
Flat binding that does not make documents bulky. Documents are not bulky because the stitches are flattened. Filing smartly with a thickness reduced by 30% compared to the conventional one!
Compact size that fits comfortably in the palm of your hand! Round shape that fits comfortably in your hand.
100 needles (2) can be loaded with the waste-free needle loading mechanism. A needle loading mechanism without waste, where the first one is not wasted.

Ulasan Produk

Tidak ada ulasan