Plus (Stationery) File box + A4 + length + easy to sort + parent-child size + box file

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-0430-76
ColorCraft
Mix Rate (%)100% recycled paper
Outer Dimensions (mm)(Parent) length 328 x width 112 x depth 250, (child) length 313 x width 50 x depth 247
Set Contents1 parent box, 2 child boxes
SizeA4
StandardA4 (vertical)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for temporary storage of documents and files, parent-child size box "parent box" + "child box" that can be neatly organized and stored Easy to sort in two sizes!
Temporary storage of documents and frequently used files are neatly stored in two boxes. The desk is compact and neatly organized.
[Child box] The width is as slim as 50 mm, so the clear holder and paper will not fall down.-Slim but the bottom claw effect is hard to fall down, so it can be used alone.-With a guide that makes it easy to attach sticky notes. 50 x 50 mm) (25 x 75 mm) can be stuck perfectly [Parent box] It has a role to prevent dust and it looks neat because it hides the upper part. Since it has a rubber-like non-slip, it is durable because it is made of kraft paper, which has high strength among the papers that the child box can easily pull out.
With its natural texture, it can be used widely from offices to homes.

Ulasan Produk

Tidak ada ulasan