Plus (Stationery) Envelope length with pocket

Sebelum PPN:
Rp22.900
Spesifikasi
ColorClear
Height (mm)320
SizeA4 compatible
Thickness (mm)0.2
Width (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A neat and flat envelope type with a transparent pocket that can be used properly.
Uses an opaque sheet that does not allow the contents to be seen. (Excluding clear)
Insert hook type that stays neatly.
With an external clear pocket on the back where you can see the contents.

Ulasan Produk

Tidak ada ulasan