Pentel Gel Ink Pen EnerGel Multifunction Pen 2 + S 0.5 (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp79.900
Spesifikasi
Core Diameter (mm)0.5
InkEnergel ink
Ink ColorBlack / red
Line WidthExtra fine
MethodKnock type
Number of Colors2 colors + mechanical pen
Product TypeBody
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Energel ink has a particularly fast rate of change from gel to liquid when ejecting ink, achieving smoothness that surpasses that of conventional gel ink.
Smooth ink ejection and "highly colored colorant" produce deep, clear and clear handwriting.
Energel Ink, which quickly penetrates paper and exhibits excellent quick-drying properties, is an ink that does not easily stain your hands with handwriting.

Ulasan Produk

Tidak ada ulasan