Canon EF24-70mm F2.8L II USM

Sebelum PPN:
Rp63.999.900
Spesifikasi
Angle of View(Horizontal / Vertical / Diagonal) 74 ° ~ 29 ° . 53 ° ~ 19 ° 30 '. 84 ° ~ 34 °
F Value(Minimum) 22
Included AccessoriesLens cap E-82 II, lens hood EW-88C, lens pouch LP1219
LensHigh-performance large-diameter standard zoom lens
Lens configuration18 pieces in 13 groups
Magnification (times)(Maximum) 0.21
Mass (g)(Approx.) 805
MountEF mount
Number of Fan Blades9
Overall Length (mm)113
Shooting Distance (m)(Shortest) 0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance, large-diameter standard zoom lens that combines high image quality and high durability. Adopting 3 aspherical lenses, 1 super UD lens, and 2 UD lenses, it achieves higher image quality than conventional models in the entire zoom and screen area. In addition, by adopting a 9-blade circular diaphragm, it is possible to create a beautiful bokeh shape that is close to a circle.

Ulasan Produk

Tidak ada ulasan