Canon EF24-105mm F4L IS II USM

Sebelum PPN:
Rp45.999.900
Spesifikasi
Angle of View(Horizontal / Vertical / Diagonal) 74 ° ~ 19 ° 20 '. 53 ° ~ 13 ° . 84 ° ~ 23 ° 20'
Included AccessoriesLens cap E-77 II, lens hood EW-83M, lens case LP1219
LensStandard zoom lens
Lens configuration17 pieces in 12 groups
Magnification (times)(Maximum) 0.24
Mass (g)(Approx.) 795
MountEF mount
Overall Length (mm)118
Shooting Distance (m)(Shortest) 0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long-awaited renewal of the L lens standard zoom that covers a wide angle of view. By effectively arranging four glass-molded aspherical lenses, peripheral light falloff is suppressed and clear images can be drawn. In addition, ASC that suppresses flare and ghost is adopted. Approximately 4 steps of shutter speed conversion *, and a fluorine coating that is resistant to dirt, can be used in a variety of situations.

Ulasan Produk

Tidak ada ulasan