Canon EF16-35mm F4L IS USM

Sebelum PPN:
Rp45.999.900
Spesifikasi
Angle of View(Horizontal / Vertical / Diagonal) 98 ° ~ 54 ° . 74 ° 10 '~ 38 ° . 108 ° 10' ~ 63 °
F Value(Minimum) 22
Included AccessoriesLens cap E-77 II, lens hood EW-82, lens pouch LP1219
LensSuper wide-angle zoom lens
Lens configuration16 pieces in 12 groups
Magnification (times)(Maximum) 0.23
Mass (g)(Approx.) 615
MountEF mount
Number of Fan Blades9
Overall Length (mm)112.8
Shooting Distance (m)(Shortest) 0.28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high resolution and high image quality that sharply depicts every corner of the screen. Despite being a wide-angle zoom lens, it is also equipped with camera shake correction for 4 steps (based on CIPA guidelines) in terms of shutter speed, opening up a new range of expression. By adopting a large-diameter aspherical lens and UD lens, distortion and curvature of field are greatly suppressed.

Ulasan Produk

Tidak ada ulasan