Canon EF16-35mm F2.8L III USM

Sebelum PPN:
Rp77.999.900
Spesifikasi
Angle of View(Horizontal / Vertical / Diagonal) 98 ° ~ 54 ° . 74 ° 10 '' ~ 38 ° . 108 ° 10 '~ 63 °
Included AccessoriesLens cap E-82 II, lens hood EW-88D, lens case LP1222
LensLarge aperture, ultra wide angle zoom lens
Lens configuration16 pieces in 11 groups
Magnification (times)(Maximum) 0.25
Mass (g)(Approx.) 790
MountEF mount
Number of Fan Blades9
Overall Length (mm)127.5
Shooting Distance (m)(Shortest) 0.28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large-aperture wide-angle zoom with an open F2.8 that is popular with professionals and high amateurs has evolved. Effective placement of two large-diameter glass-molded double-sided aspherical lenses and one ground aspherical lens suppresses distortion / curvature of field / astigmatism. Chromatic aberration is greatly reduced by using two UD lenses.

Ulasan Produk

Tidak ada ulasan