Plus (Stationery) Document file

Sebelum PPN:
Rp129.900
Spesifikasi
ColorBlue
Height (mm)240
Number of Pockets6
SizeA4-S
Spine Width (mm)22
Width (mm)331

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A file with partitions that allows you to sort and organize various documents with this one.
Accordion type pocket (bellows pocket) for easy classification.
Easily organize slips and documents of different sizes.
If you sort by the heading for each pocket, you can search receipts smoothly, and it is a convenient item that can be used for preparations such as final tax returns.
It is a size that neatly fits individual folders and magazine-sized pocket files.
Open and close with a hook-and-loop fastener. There are no protrusions on the outside, so you can hold it as it is or put it in your bag smoothly.
The back of the spine label has a simple design and can be written on.
Feature
Specification
Silent mouse, receiver storage, 4 buttons (left/right click, scroll, dpi switch button)

Ulasan Produk

Tidak ada ulasan