Canon Desktop Antimicrobial Mini Calculator

Sebelum PPN:
Rp229.900
Spesifikasi
Digit Number of Display10 digits
Dimensions (Width x Depth x Height) (mm)106x147x25
Dimensions, Width x Depth x Thickness (mm)106x147x25
Featureantibacterial
Mass (g)116 (including batteries)
Power SupplySolar battery + alkaline battery (LR44)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeMini desktop
TypeAntibacterial type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini desk calculator with two tax rate setting keys 6 color variations with white and gorgeous two-tone color.
A clear touch feeling with a click feeling

Ulasan Produk

Tidak ada ulasan