Plus (Stationery) Decoration 10mm thick type

Sebelum PPN:
Rp58.900 - Rp61.900
Spesifikasi
Tape Length (m)3
Tape Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A decoration that can be easily and fashionably decorated. Easy-to-use pattern that can be enjoyed by combining multiple patterns
1. Thick type with tape width of 10 mm (with top and bottom margins: print width is 8.8 mm)
A tape width that is slightly thinner than a general mast and is not too thick for a compact notebook
2. A royal road pattern that makes it easy to arrange notebooks and cards
3. It can be erased with a special eraser (sold separately), which is reassuring even if you change the schedule or make a mistake.
4. You can easily control the length! You can freely combine them.
5. Because it is a tape, it does not become uneven even if you write from the back, the notebook does not become thick, and there is no ink strike through.
6. Compact size that is convenient to carry
7. Collection Active as a shooting prop with color variations that tickle the heart and body colors that shine on SNS
8. Quality is also solid! Equipped with mini roller head, one-touch opening / closing cap, smooth torque mechanism
Feature
Specification
Single use type

Ulasan Produk

Tidak ada ulasan