Spesifikasi
| Suitable Models | EOS R5 Mark II |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Built-in cooling fan]
This accessory, which is exclusive to the EOS R5 Mark II and expands its video capabilities, comes with a built-in cooling fan. It draws in air from the outside and sends it to the inside of the EOS R5 Mark II, cooling the inside of the camera and preventing temperature increases, thereby extending the video recording time.
[Compatible with IEEE 803.3bz (2.5GBASE-T) standard]
Supports Ethernet 2.5GBASE-T wired LAN, achieving faster communication speeds than conventional 1000BASE-T. FTP transfers, remote shooting (EOS Utility), and more are possible.
[Power supply and charging]
It is possible to attach two LP-E6Ps. By connecting the plug of the USB adapter PD-E2 or PD-E1 to the digital terminal (USB Type-C) of a compatible camera, you can charge the LP-E6P/LP-6NH/LP-E6N.
[Dust and water resistance]
It has the same dust-proof and water-resistant performance as the EOS R5 Mark II.
*Since the sound of the fan operating may be recorded in the video, we recommend that you test film it beforehand.
*LP-E6NH/LP-E6N can also be installed, but the cooling fan will not operate.
This accessory, which is exclusive to the EOS R5 Mark II and expands its video capabilities, comes with a built-in cooling fan. It draws in air from the outside and sends it to the inside of the EOS R5 Mark II, cooling the inside of the camera and preventing temperature increases, thereby extending the video recording time.
[Compatible with IEEE 803.3bz (2.5GBASE-T) standard]
Supports Ethernet 2.5GBASE-T wired LAN, achieving faster communication speeds than conventional 1000BASE-T. FTP transfers, remote shooting (EOS Utility), and more are possible.
[Power supply and charging]
It is possible to attach two LP-E6Ps. By connecting the plug of the USB adapter PD-E2 or PD-E1 to the digital terminal (USB Type-C) of a compatible camera, you can charge the LP-E6P/LP-6NH/LP-E6N.
[Dust and water resistance]
It has the same dust-proof and water-resistant performance as the EOS R5 Mark II.
*Since the sound of the fan operating may be recorded in the video, we recommend that you test film it beforehand.
*LP-E6NH/LP-E6N can also be installed, but the cooling fan will not operate.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
