Plus (Stationery) Consumption tax

Sebelum PPN:
Rp209.900
Spesifikasi
Character size (mm)3.7
Options52994
Repeated and RefillableCorrespondence
Stamp Size (mm)5x49
Stamp TypeRubber stamp
TypePush-off rubber stamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tax increase measures stamp! From October 1, 2019, the consumption tax has changed from 8% to 10%.
It is a stamp that can be used for various application documents and final tax returns required for applying for a reduced tax rate.
The push-off rubber stamps can be used as one-line stamps or by connecting and combining stamps. A convenient stamp that can be easily used by combining 8% and 10%.

[Push-off rubber stamp type that can be connected]
It is a stamp that you can use with the stamp pad. (The stamp pad is sold separately.)
Consumption tax increase / reduction tax rate countermeasure stamp that can be easily stamped on the required part!
* Push-off rubber stamps are stamps that require additional ink. (The stamp pad is sold separately.)
Feature
Specification
Consumption tax stamp

Ulasan Produk

Tidak ada ulasan