Canon Color card printer for CX series Plastic card Thin pure white Double-sided rounded corners

Sebelum PPN:
Rp5.699.900
Spesifikasi
Compatible PrinterCX-G6400,CX-G2400
Dimensions (mm)85.6x54
Label ShapeRounded corners
Paper Qualityplastic
Paper Thickness (mm)0.4
Printing MethodBoth sides
Quantity250 sheets
SizeCard size
Suitable ModelsCX-G6400.CX-G2400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic card for card printer (inkjet compatible)
*The listed values for paper thickness/grammage may vary within the standards set by the manufacturer. *If used in an environment with temperatures above 30°C and humidity above 51%, paper feeding may be impaired. *Due to the product specifications, scratches caused by rubbing or scratching may remain on the card before use.

Ulasan Produk

Tidak ada ulasan