Canon Color card printer CX series plastic card Plastic card Thick mouth pure white Both sides Rounded corners

Sebelum PPN:
Rp6.499.900
Spesifikasi
Compatible PrinterColor printer
Label Size (mm)85.6x54
Paper Thickness (mm)0.7
Printing MethodBoth sides
Quantity250 sheets
SizeCard size
Suitable ModelsCX-G6400.CX-G2400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic card for card printer (inkjet compatible)
* The values listed for paper thickness / basis weight may differ within the standards set by the manufacturer.
* If the product is used in an environment of 30 ° C or higher and humidity of 50% or higher, paper feeding failure may occur.
* Due to the specifications of the product, scratches due to rubbing or scratches may remain on the card before use.

Ulasan Produk

Tidak ada ulasan