Pentel Color Brush Pen Art Brush Neon Color Edition (Pulpen Kaligrafi)

Sebelum PPN:
Rp79.900
Spesifikasi
InkAqueous dye
Line WidthMedium character
Main Unit Dimensions (mm)13x13x175
Mass (g)13
MechanismCap type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A color brush with fresh, vivid colors that allows for the freedom of expression that only a calligraphy brush can provide.
You can use it as is, or you can use two colors to create gradations or combine it with water to create pale watercolor effects.
It is also recommended for brush writing, illustrations, and calligraphy.

Ulasan Produk

Tidak ada ulasan