Canon Clearly clear calculator

Sebelum PPN:
Rp449.900
Spesifikasi
Digit Number of Display10 digits
Dimensions (Width x Depth x Height) (mm)135x184x30.9
Dimensions, Width x Depth x Thickness (mm)135x184x30.9
Eco Mark Certification Number11 135 001
Mass (g)196
Power SupplySolar cell + AAA battery
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeTabletop
TypeClearly clear calculator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guidance is displayed on the screen Easy-to-understand desktop type large LCD & tax rate setting Guidance display In addition to the solar power supply, AAA batteries that are easy to replace with the built-in battery are adopted.

Ulasan Produk

Tidak ada ulasan