KOKUYO Clear holder (transparent type)

Sebelum PPN:
Rp23.900
Spesifikasi
ColorTransparent
Dimensions (mm)192x267
Mass (g)23
SizeB5
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KOKUYO's original double folding process is used on the bottom, so it has excellent strength.
What's more, the documents fit perfectly in every corner, so even irregular documents can be stored beautifully and easily.
Comes with a title sticker that is convenient for classifying and searching documents.

Ulasan Produk

Tidak ada ulasan