KOKUYO Clear book A4 Grussell fixed type 80 sheets

Sebelum PPN:
Rp239.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)243x44x307
Mass (g)797
Number of Maximum Storage (sheets)About 500
Number of Pockets80
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim back width. Since the back width can be expanded in two stages, it can be stored slimly when the capacity is small, and can be stored neatly without being bulky even if the capacity increases. Replacement backing paper type. Comes with a backing paper insertion hole that makes it easy to pull out the backing paper in the back pocket. With inner paper and embossed PP pocket

Ulasan Produk

Tidak ada ulasan