Canon Canon rf mount lens

Sebelum PPN:
Rp109.999.900
Spesifikasi
F Value(Min) 16
Included AccessoriesLens cap, lens hood, lens pouch
Lens configuration13 pieces in 9 groups
Mass of Main Unit (g)About 1195
MountRF mount
Number of Fan Blades9 sheets (circular aperture)
Overall Length (mm)117.3 (when retracted)
Shooting Distance (m)(Minimum) 0.85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High resolution and high contrast from F1.2 with full aperture. A large-diameter, standard single-focus lens that achieves both sharp depiction and beautiful bokeh from a maximum aperture of F1.2.
It has both sharp depiction and beautiful bokeh, and is suitable for portrait lenses, allowing you to actively shoot with the aperture open.
Effectively arrange UD lenses and aspherical lenses, including BR lenses, to suppress chromatic aberration.
The [ASC] coating also significantly reduces flare and ghosting. In addition, it has excellent maintainability such as fluorine coating, and exhibits dust-proof and drip-proof performance.
It also has a control ring to which functions can be assigned.
Feature
Specification
[Maximum shooting magnification] About 0.12 times

Ulasan Produk

Tidak ada ulasan