Canon Canon rf mount lens

Sebelum PPN:
Rp36.999.900
Spesifikasi
F Value(Minimum) 36
Included AccessoriesLens cap
Lens configuration21 pieces in 15 groups
Mass of Main Unit (g)About 750
MountRF mount
Number of Fan Blades7 (circular diaphragm)
Overall Length (mm)122.5 (when retracted)
Shooting Distance (m)(Shortest) 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RF24-240mm F4-6.3 IS USM is a high-power zoom lens that covers a wide range of focal lengths from wide-angle to telephoto.
Due to the large aperture and short back focus that are the features of the "RF mount", excellent depiction performance is achieved from the center to the periphery of the screen.
Although it is a high-magnification zoom lens compatible with a full-size sensor, it can be easily carried in various situations such as travel due to its compact and lightweight design.
In addition, the new "focus / control ring" can be used as a focus ring or control ring with a changeover switch.
Feature
Specification
[Maximum shooting magnification] About 0.12 times

Ulasan Produk

Tidak ada ulasan