KOKUYO Campus notebook (by application)

Sebelum PPN:
Rp24.900
Spesifikasi
Dimensions (mm)252x179x4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can write large lowercase letters with a ratio of 2: 3: 2 between the ruled lines that matches the main English textbooks of elementary schools.
Adopted ruled line color corresponding to Color Universal Design according to the textbook.
Make the second line a dashed line to make it easier to write capital letters.
It disappears cleanly and can be written smoothly (compared to conventional manufacturers).
An original paper born from the voice of "I'm worried about the eraser"!
By reducing the unevenness of the paper surface, dirt on the pencil lead is less likely to remain.
In addition, you can write smoothly with less pencil catching.
Uses a durable back cloth that is hard to tear.
Wireless binding that does not fall apart even if the page is broken.
Forest certified paper is used for the inner paper. (Acid-free paper)

Ulasan Produk

Tidak ada ulasan