KOKUYO Campus (dotted lines) Semi-B5 margin line A ruled 5 color pack

Sebelum PPN:
Rp129.900
Spesifikasi
Color5 colors
Dimensions (mm)252x179x20
Mass (g)600
Ruled Width (mm)7.7
SizeSemi B5 (No. 6)
SubjectHumanities

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Dot" arranged at equal intervals on the ruled line and "dotted line" in the line.
By making good use of these two, we support writing sentences that are easy to read and beautiful.
By aligning the characters along the dotted line, a margin is created, making the text easier to read.
You can use the margins to write small letters.
Okurigana and furigana can be written in the margins for a well-balanced and easy-to-read entry.
It can be used as a marker for the vertices of figures and the borders of tables.
Even a short ruler can draw a straight line to the end.
You can paste the material neatly using the dots as a mark.
The beginnings of sentences can be neatly aligned in both vertical and horizontal writing.
The durable back cloth is equipped with a wireless binding that does not easily come apart.

Ulasan Produk

Tidak ada ulasan