Pentel Calme 3 colors (Pulpen / Bolpoin)

Sebelum PPN:
Rp54.900 - Rp61.900
Spesifikasi
Ink ColorBlack / red / blue
MethodKnock type
Number of Colors3-color ballpoint pen
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new smooth oil-based ballpoint pen that harmonizes with the user and the environment with a comfortable and quiet knock feeling.
The leather-like long grip that is also used for the handle of the camera is adopted, and the appraiser at the time of writing is also outstanding.
The simple yet unique silhouette is not influenced by fashion and is familiar to people regardless of gender.
-Quiet and comfortable knocking feeling that reduces unpleasant sounds ⇒ 66% reduction in operating noise when knocking. * Comparison with manufacturer ratio and sound pressure pascal (sound intensity) The impact felt by the hand is also softened.
-A leather-like grip with outstanding stability that is not found in writing instruments ⇒ Because it is a long grip, it fits in your hand regardless of where you hold it.
・ Simple yet unique design ⇒ Lines composed of few elements create an impressive originality.
・ Smooth oil-based ink that is dirty and makes handwriting look beautiful

Ulasan Produk

Tidak ada ulasan