Canon Calculator, 10 Million Unit Series, 10 Digits

Sebelum PPN:
Rp349.900
Spesifikasi
Digit Number of Display10 digits
Dimensions (Width x Depth x Height) (mm)108x167x22
Dimensions, Width x Depth x Thickness (mm)108x167x22
Eco Mark Certification Number11 135 001
Mass (g)172
Power SupplySolar battery + lithium battery (CR2032 x 1)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeTilt type desktop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large-screen & tilt-type LCD desktop calculator with tens of millions unit function, time calculation function, large display memory and tens of millions unit function can be used together. Use the display key to switch between tens of millions and three-digit place value with one touch.

Ulasan Produk

Tidak ada ulasan