Canon Antibacterial Medium-sized Desktop Calculator

Sebelum PPN:
Rp249.900
Spesifikasi
Digit Number of Display12 digits
Dimensions (Width x Depth x Height) (mm)105x162x16.5
Dimensions, Width x Depth x Thickness (mm)105x162x16.5
Featureantibacterial
FunctionFast typing, status display, tax calculation, 2 memories
Mass (g)130
Number of Digits12
Power SupplySolar battery + lithium battery (CR2032)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeTabletop
TypeDesign calculator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-sized desktop antibacterial clean calculator with flat design upper and lower cases, antibacterial material on the key tops, replaceable battery cover

Ulasan Produk

Tidak ada ulasan