Plus (Stationery) A4 refill 1 pocket Standard (2/4, 30 holes shared)

Sebelum PPN:
Rp47.900 - Rp299.900
Spesifikasi
Dimensions, Height x Width (mm)Refill: 302 x 231
Pocket Dimension Length (mm)Inner diameter: 300
Pocket dimensions side (mm)Inner diameter: 215
StandardA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transparent pocket Refill 1 pocket Standard type.
Easy-to-use standard A4 size 1 pocket. Convenient 2-hole, 4-hole, 30-hole shared.

A type without inner paper that is ideal for storing double-sided printed matter.
The seat is embossed for easy opening. It's easy to open with your fingers, so it's easy to put in and take out.
A highly transparent sheet with finer irregularities than grain.

Reinforced binding hole type. Reinforcing tape is included in the punched holes to improve durability.
It is a durable file replacement refill that can be used for a long time.
Products conforming to the Law on Promoting Green Purchasing. The material of the pocket part of the refill uses 49% recycled PP.
For storing A4 size documents, catalogs, pamphlets, magazines, newspaper clippings, etc.
* The 30-hole refill can also be used for ring-type (2-hole) files and 2-hole files, but please check the cover size of the file to be used in advance.
* Please dry copy paper and printed matter well before inserting. Depending on the printed matter, the sheet may wavy or warp.

Ulasan Produk

Tidak ada ulasan