Plus (Stationery) A4 refill 1 pocket (2 holes only)

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number65-0420-59
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transparent pocket refill 1 pocket 2 holes dedicated type. Easy-to-use standard A4 size 1 pocket.
2 hole dedicated type that is perfect for 2 ring files. A type without inner paper that is ideal for storing double-sided printed matter.

The seat is embossed for easy opening. It's easy to open with your fingers, so it's easy to put in and take out.
A highly transparent sheet with finer irregularities than grain.

Reinforced binding hole type. Reinforcing tape is included in the punched holes to improve durability.
It is a durable file replacement refill that can be used for a long time.
The material of the pocket part of the refill uses 48% recycled PP.
For storing A4 size documents, catalogs, pamphlets, magazines, newspaper clippings, etc.
* Please dry copy paper and printed matter well before inserting. Depending on the printed matter, the sheet may wavy or warp.

Ulasan Produk

Tidak ada ulasan