Canon Printer Laser Multifunction A4 Monochrome Satera MF467dw (Print dan Fotokopi)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Conform to(Double-sided printing) standard support
Dimensions, Width W x Depth D x Height H (mm)420x460x375
Function(standard emulation) None
InterfaceUSB2.0 High-Speed, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code5951C004
Mass of Main Unit (kg)About 15.6
Maximum ResolutionEquivalent to 2400dpi, (scanner) 600dpi x 600dpi
Operation EnvironmentTemperature: 10 to 30°C / Humidity: 20 to 80% (Relative humidity, non-condensing)
Power Consumption (W)Max: 1100, Operating Average: ~500, Min: ~0.9
Printing MethodLaser method
Printing speed(Plain paper/same data/same cassette) [Monochrome] A4: 40 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 33.6 pages/minute
Protocol(Internet FAX) SMTP (sending) / POP3 (receiving)
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
Set ContentsToner Cartridge 070 etc.
Suitable Paper SizePaper cassette: A4/B5/A5/A6, Bypass tray: A4/B5/A5/A6
Warranty Period6 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A4 monochrome laser multifunction printer MF467dw
5-inch color touch panel, application library, SEND Lite support. Standard model with high-speed scanning.
A high-speed A4 monochrome multifunction model equipped with a copier, printer, scanner, fax, double-sided reading ADF and wireless LAN.
Both copying and printing can be done at high speed, at 40 monochrome A4 single-sided pages per minute.
Equipped with a full range of functions, including a large 5-inch color touch panel, application library support, and the ability to connect to cloud storage without a PC.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
(Page description language) CARPS2

Ulasan Produk

Tidak ada ulasan