Canon Printer Laser Beam A4 Monochrome Satera LBP122 (Print dan Fotokopi)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Conform to(Double-sided printing) standard support
Dimensions, Width W x Depth D x Height H (mm)356x283x213
Function(standard emulation) None
InterfaceUSB2.0 High-Speed, 100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code5620C007
Mass of Main Unit (kg)About 6.0
Maximum ResolutionEquivalent to 2400dpi
Operation EnvironmentTemperature: 10 to 30°C / Humidity: 20 to 80% (Relative humidity, non-condensing)
Power Consumption (W)Max: 1110, Operating Average: ~530, Min: ~1.0
Printing MethodLaser method
Printing speed(Plain paper/same data/same cassette) [Monochrome] A4: 29 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 18.5 pages/minute
Product TypePrinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
Set ContentsToner cartridge 071 starter (installed included), etc.
Suitable Paper SizeA4/B5/A5/A6
Warranty Period12 months (collection repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A4 monochrome laser beam printer LBP122
This compact model supports wired and wireless LAN, USB as standard, and double-sided printing, making it ideal for small-scale use.
It has high-speed continuous printing of 29 pages per minute, and its wireless LAN, direct connection, and space-saving design mean it can be placed anywhere.
A highly flexible A4 monochrome compact printer.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
(Page description language) CARPS2

Ulasan Produk

Tidak ada ulasan