KOKUYO A binder (2 rings) A7 7-hole that can be used like a campus notebook

Sebelum PPN:
Rp67.900
Spesifikasi
Inner PaperNo-896BT
Number of Holes2 holes
Outer Dimensions (mm)Height 77, width 130, spine width 17
Set ContentsFront cover, 40 inner pages, 3 index pages
SizeA7 deformation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The maximum number of sheets that can be stored is based on loose-leaf paper (smooth writing) of 70 g/ m2 , 0.10 mm.
*The maximum number of sheets that can be stored is based on loose-leaf paper (smooth writing) 70g/ m2 , 0.10mm.

Ulasan Produk

Tidak ada ulasan