Shachihata Within

Sebelum PPN:
Rp159.900 - Rp169.900
Spesifikasi
Applicable Dimensions (mm)Diameter 10-12 (circle mark), maximum diameter 10.5-12 (oval mark), length 60
Dimensions (mm)DIA147x66
Mass (g)14
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carry a stylish stamp.
A sophisticated body that shines in the business scene with a beautiful deep luster.
"With In" is a seal case that can be stored and carried as it is without wiping off the red meat attached to the Natsu seal.
The metal body not only protects your precious seal from scratches, but also has a stylish design so that you can use it in business situations.
A screw cap is used so that you can carry it safely in your bag.
The body color is a metallic color with a beautiful deep luster.
* Seals are not included in the product.
* If the red meat on the stamp surface is left for a long period of time, it may damage the stamp depending on the material, or dust may adhere to it and stain the stamp imprint, so clean it regularly.
* The color of the product is different from the actual color.

Ulasan Produk

Tidak ada ulasan