Shachihata Vermilion Stamp Pad with Seal Mat (Alas Stempel)

Sebelum PPN:
Rp119.900
Spesifikasi
Dimensions (mm)About 55.2 x 55.2 x 18.4
Eco Mark Certification Number16 112 030
Mass (g)About 41
OptionsReplenishing ink: OG-20
Pad Size (mm)Diameter 32
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stamp mat on the lid of the vermilion meat allows you to put a stamp on it at any time.
Since the stamp mat is an easy-to-use elastic material, you can make beautiful stamps on documents.
Uses high quality "Shachihata vermilion oil". The imprint dries quickly, and a beautiful imprint with little bleeding can be obtained.
It is a compact size that is convenient to carry.
It is bright vermilion and has good color development, and has excellent water resistance, light resistance, and chemical resistance.
It is an environmentally friendly product that uses recycled resin for the plastic part of the main body.
When the imprint becomes lighter, you can use it repeatedly by replenishing "Shachihata vermilion oil". * Depending on the paper quality, drying may be delayed or bleeding may occur.
* The number of times Natsu can be stamped may vary depending on the stamp size, stamp content, and paper quality.
* This is a confirmation result by the manufacturer test, and we do not guarantee the number of markings.

Ulasan Produk

Tidak ada ulasan