Shachihata Swimsuit gymnastics bib, plain

Sebelum PPN:
Rp76.900
Spesifikasi
Dimensions (mm)100x140
Mass (g)11.5
Quantity (sheets)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Easy to attach names! Name-attaching goods - These are bibs that can be attached to swimsuits or gym clothes by sticking them on and ironing them.
Iron-on type. Stretchable material. Anti-bleeding. Made in Japan. Product size: 100 x 140 mm. Pack of 2. Material: Cotton.
*When writing your name, please use an oil-based pen, pigment ink pen, or fabric ink stamp.

Ulasan Produk

Tidak ada ulasan