Spesifikasi
| Dimensions (mm) | 127.4x135.1x18.1 |
|---|---|
| Eco Mark Certification Number | 21 112 002 |
| Mass (g) | 156 |
| Pad Size (mm) | 100x100 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Repeated and Refillable | Correspondence |
| Series | Shachihata |
| Size | Large |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- The plate size is 100 x 100 mm, which allows you to stamp large round and square rubber stamps neatly.
- The main body contains an antibacterial agent to suppress the growth of bacteria.
It has been awarded the SIAA Mark, the symbol of antibacterial properties, as determined by the Society of International Antibacterial Products (SIAA).
*The SIAA mark is displayed on products that have been quality controlled and have their information disclosed in accordance with the guidelines of the Council of Antibacterial Product Technology, based on the results of evaluation using the ISO 22196 method.
- The vivid, clear and dark print dries in about 3 seconds (for PPC paper).
- Its sturdy structural design ensures excellent durability.
- This product complies with the Green Purchasing Act as it uses recycled resin for the plastic part of the main body.
- When the ink becomes thin, a mark will appear on the plate to let you know it's time to refill it.
- Comes with an opening and closing lock for easy transport and no need to worry about the lid opening accidentally.
- Comes with holes for attaching an anti-theft chain/wire.
・Oil-based pigment ink
*Chain and wire are not included.
*The color of the product may differ from the actual color.
- The main body contains an antibacterial agent to suppress the growth of bacteria.
It has been awarded the SIAA Mark, the symbol of antibacterial properties, as determined by the Society of International Antibacterial Products (SIAA).
*The SIAA mark is displayed on products that have been quality controlled and have their information disclosed in accordance with the guidelines of the Council of Antibacterial Product Technology, based on the results of evaluation using the ISO 22196 method.
- The vivid, clear and dark print dries in about 3 seconds (for PPC paper).
- Its sturdy structural design ensures excellent durability.
- This product complies with the Green Purchasing Act as it uses recycled resin for the plastic part of the main body.
- When the ink becomes thin, a mark will appear on the plate to let you know it's time to refill it.
- Comes with an opening and closing lock for easy transport and no need to worry about the lid opening accidentally.
- Comes with holes for attaching an anti-theft chain/wire.
・Oil-based pigment ink
*Chain and wire are not included.
*The color of the product may differ from the actual color.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
