Shachihata Stamp Pad (Extra Large)

Sebelum PPN:
Rp459.900
Spesifikasi
Dimensions (mm)159x105x16.7
Eco Mark Certification Number15 112 009
IngredientOil pigment type
Main Unit Size (mm)159.0x105.0x16.7
Mass (g)143
OptionsReplenishing ink: SGN-40, sGN-250
Pad Size (mm)143.0x87.0
Repeated and RefillableCorrespondence
SeriesShachihata stamp stand
SizeOversized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It dries in about 3 seconds on PPC paper and leaves a beautiful impression.
Easier to use in the office! Longer shelf life and economical.
This stamp pad features a body color that lets you see the ink color at a glance. Thanks to our unique ink control technology and the improved ink absorption of the surface fabric, you can print clearly and vividly with light pressure. It's also very economical, as it can produce approximately 8,500 beautiful stamps.
We use oil-based pigment ink that dries quickly, allowing documents to be stacked immediately after stamping.
Ink refill speed is now approximately three times faster than before (approximately twice as fast for all colors except black).
The body has a glossy finish that is stain-resistant and easy to wipe clean.
The flat shape allows for stable use even with the lid open.
Eco Mark certified products
*Not suitable for art paper or coated paper. Also, on such paper types, drying may be slower or the ink may bleed.
*When using non-carbon paper or thermal paper, the colored characters may disappear or the print may discolor.

Ulasan Produk

Tidak ada ulasan