Shachihata SHIKU-OSU DUO Stamp Pad

Sebelum PPN:
Rp149.900
Spesifikasi
Applicable Dimensions (mm)Seal: Diameter 18.0 x Length 60.0, Diameter 12.0 x 60.0
ColorWhite
Dimensions (mm)112.7x72.9x27
Mass (g)89
Pad Size (mm)DIA24
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seal case with vermilion + seal mat A seal case that can store stamps such as seals and Shachihata name 9 all at once.
Since the lid can be used as a stamp mat, you can leave a beautiful stamp impression anytime, anywhere.
Vermilion oil can be replenished.
* Stamp, Shachihata name 9, and revenue stamp are not included.

Ulasan Produk

Tidak ada ulasan