Shachihata Rubber stamp with handle, articulated number, Gothic type set

Sebelum PPN:
Rp219.900
Spesifikasi
Dimensions (mm)Set: 71.2 x 71.2 x 71.0
Mass (g)Set: 125.0
Product TypeSet product
Repeated and RefillableCorrespondence
Sign MeaningNumbers
Stamp Size (mm)Reference: Vertical 4.0 x Horizontal 3.2
Stamp TypeRubber stamp
Type FaceGothic
Type of LetterNumbers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can freely change the Natsu stamp style by connecting vertically and horizontally. You can freely combine the stamp faces. A convenient rubber stamp with a handle that can be connected vertically or horizontally. You can also connect different sizes, so you can create a stamp face style that matches the location and purpose of the summer stamp. Even with different size varieties, you can freely connect them by combining sizes 1.0/initial, 2.1/2, 3.3/4/5. (Different sizes or single-byte characters cannot be connected vertically and horizontally at the same time.)
*The letters will be bottom-aligned. *If you need a space between letters, connect the top and bottom of the pattern upside down. *The "," in the 0 and first numbers are half-width characters. * Three "0" are set. * Single items are ordered in units of 5 of the same item. *Ink is not built-in. * Stamps cannot be ordered separately.

Ulasan Produk

Tidak ada ulasan