Shachihata Rubber stamp with handle articulated number Mincho body set

Sebelum PPN:
Rp219.900 - Rp289.900
Spesifikasi
Product TypeSet product
Repeated and RefillableCorrespondence
Stamp TypeRubber stamp
Type FaceMincho typeface
Type of LetterNumbers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can freely connect the vertical and horizontal marking styles.
The stamp faces can be freely combined and made.
A convenient rubber stamp with a handle that can be connected vertically or horizontally.
Since it is possible to connect different sizes, you can create a stamping style that suits the location and purpose of the stamp.
Even varieties of different sizes can be freely connected by combining (1) No. 0 / First issue, (2) No. 1 and No. 2, and (3) No. 3, 4 and 5.
* Vertical and horizontal simultaneous connection with different sizes and half-width characters is not possible.
* The characters will be aligned at the bottom.
* If a space is required between letters, connect the top and bottom of the pattern upside down.
* No. 0 and the first issue "," are half-width characters.
* Three "0" s are set.
* Ink is not built-in.
* Customization of the stamp face is not possible.

Ulasan Produk

Tidak ada ulasan