Shachihata Rotating Rubber Stamp European 4 Consecutive No.5

Sebelum PPN:
Rp269.900
Spesifikasi
Dimensions (mm)26x25x81
Font sizeNo. 5
Mass (g)31
Number of print (digits)4 stations
Repeated and RefillableCorrespondence
SeriesRotating rubber stamp Ergo grip
Stamp Size (mm)12.5x3.3
Stamp TypeRubber stamp
Type of LetterEuropean

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to grip. Easy to print. Easy-to-read rotating rubber stamp.
Uses an elastomer material grip.
It is a product conforming to the Law on Promoting Green Purchasing, using recycled PP resin for the core material of the grip and recycled ABS resin for the rotor. The printing belt uses rubber with excellent durability.
* We do not sell belts only.

Ulasan Produk

Tidak ada ulasan